Panduit DV18-187B-CY Female Disconnect | Graybar Store
Panduit - Female Disconnect - DV18-187B-CY
+ / - Hover over image to Zoom
Other Views

    Female Disconnect

    Manufacturer: Panduit
    Manufacturer #: DV18-187B-CY
    SKU: 25061024
    $0.85
    Checking Pricing
         
    Wire Size:22 to 18 AWG
    Color:Red
    Packaging:100 per Pack
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DV18-187B-CY
    • Color Red
    • Gender Female
    • Insulation Material Vinyl
    Product Overview:
    DV-B Female Disconnect, Brass, Red, Packaging: 100 per Pack, Wire Size: 22 to 18 AWG, Female