Leviton 16D31-G Female Detachable Plug Double Set Screw | Graybar Store
Leviton - Female Detachable Plug Double Set Screw - 16D31-G
+ / - Hover over image to Zoom
Other Views

    Female Detachable Plug Double Set Screw

    Manufacturer: Leviton
    Manufacturer #: 16D31-G
    SKU: 95010457
    $54.19
    Checking Pricing
         
    Amperage:300A
    Voltage Rating:600 V
    Wire Size:2 to 2/0 AWG
    Color:Green
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 16D31-G
    • Color Green
    • Gender Female
    • Amperage 300A
    • Wire Size 2 to 2/0 AWG
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    16 Series Female Detachable Plug, Double Set Screw, 300A, Green, 600V, Wire Size 2 to 2/0 AWG, Female