Bussmann (Eaton) PWR35MM Modular Fuse Holder Feeder Terminal (35mm), For 3 Phase Busbar, 115A, 1000V AC/DC | Graybar Store
Bussmann (Eaton) - Modular Fuse Holder Feeder Terminal (35mm), For 3 Phase Busbar, 115A, 1000V AC/DC - PWR35MM
+ / - Hover over image to Zoom
Other Views

    Modular Fuse Holder Feeder Terminal (35mm), For 3 Phase Busbar, 115A, 1000V AC/DC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: PWR35MM
    SKU: 25414587
    $12.45
    Checking Pricing
         
    Voltage Rating:1000 V AC/V DC
    Use With:3-Phase Busbar
    Amps:115A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # PWR35MM
    • Amps 115A
    • Accessory Type Feeder Terminal
    Product Overview:
    Bussmann Series Feeder Terminal, Amps: 115 A, Voltage Rating: 1000 V AC/V DC