Pentair Hoffman 107CB Stainless Type 12 Feed-Through WireWay 8x8 | Graybar Store
Pentair Hoffman - Stainless Type 12 Feed-Through WireWay 8x8 - 107CB
+ / - Hover over image to Zoom
Other Views

    Stainless Type 12 Feed-Through WireWay 8x8

    Manufacturer: Pentair Hoffman
    Manufacturer #: 107CB
    SKU: 25360187
    Price pending
    Checking Pricing
         
    Height (Inches):8
    Color / Finish:ANSI 61 Gray Polyester Powder
    Dimensions:8 W x 24 L x 8 H in
    Length:24 in.
    Width (Inches):8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # 107CB
    • Dimensions 8 W x 24 L x 8 H in
    • Color / Finish ANSI 61 Gray Polyester Powder
    • Height (Inches) 8
    • Length 24 in.
    • Materials Steel
    • NEMA Ratings 12
    • Width (Inches) 8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Feed-Through WireWay, Dimensions: 8 W x 24 L x 8 H in, Length: 24 in, NEMA Ratings: 12, Steel, ANSI 61 Gray Polyester Powder