Phoenix Contact 3031306 Feed-Through Terminal Block With Spring Cage Connection | Graybar Store
Phoenix Contact - Feed-Through Terminal Block With Spring Cage Connection - 3031306
+ / - Hover over image to Zoom
Other Views

    Feed-Through Terminal Block With Spring Cage Connection

    Manufacturer: Phoenix Contact
    Manufacturer #: 3031306
    SKU: 99694679
    $2.45
    Checking Pricing
         
    Wire Size:28 to 12
    Width (mm):5.2
    Amperage Rating:28
    Voltage Rating:800
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3031306
    • Color Grey
    • Amperage Rating 28
    • Width (mm) 5.2
    • Wire Size 28 to 12
    • Voltage Rating 800
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Feed-through grey terminal block with spring cage connection, 28 to 12 AWG, width 5.2 mm, 28A, 800V.
    • AWG: 28 - 12
    • Mounting type: NS 35/7,5, NS 35/15