Phoenix Contact 3100017 Feed Through Terminal Block | Graybar Store
Phoenix Contact - Feed Through Terminal Block - 3100017
+ / - Hover over image to Zoom
Other Views

    Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3100017
    SKU: 99694734
    $4.49
    Checking Pricing
         
    No. of Positions:1
    Additional Features:High current carrying capacity of up to 16 A; Space-saving design
    Voltage Rating:400 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:46 mm
    Width (mm):5.2 mm
    Amperage Rating:16 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3100017
    • Color Grey
    • Additional Features High current carrying capacity of up to 16 A; Space-saving design
    • Amperage Rating 16 A
    • Height 51.5 (NS 35/7,5) mm; 56.5 (NS 32) mm
    • IEC Rating IEC 60947-7-1
    • Length 46 mm
    • No. of Levels 1
    • No. of Positions 1
    • Width (mm) 5.2 mm
    • Packaging 50
    • Voltage Rating 400 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Feed Through Terminal Block, Packaging: 50, Gray, Width (mm): 5.2 mm, Height: 51.5 (NS 35/7,5) mm; 56.5 (NS 32) mm, Amperage Rating: 16 A