Phoenix Contact 3037070 Feed Through Terminal Block | Graybar Store
Phoenix Contact - Feed Through Terminal Block - 3037070
+ / - Hover over image to Zoom
Other Views

    Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3037070
    SKU: 99694717
    $1.54
    Checking Pricing
         
    Voltage Rating:600 (CSA) V; 800 (IEC) V
    Color:Orange
    Packaging:50
    No. of Levels:1
    Length:48.5 mm
    Width (mm):5.2
    Amperage Rating:31
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3037070
    • Color Orange
    • Amperage Rating 31
    • Height 36.5 mm
    • IEC Rating PIM_Null
    • Length 48.5 mm
    • No. of Levels 1
    • Width (mm) 5.2
    • Packaging 50
    • Voltage Rating 600 (CSA) V; 800 (IEC) V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Feed Through Terminal Block, Packaging: 50, Orange, Width (mm): 5.2 mm, Height: 36.5 mm, Amperage Rating: 31 A