Phoenix Contact 3031487 Feed Through Terminal Block | Graybar Store
Phoenix Contact - Feed Through Terminal Block - 3031487
+ / - Hover over image to Zoom
Other Views

    Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3031487
    SKU: 99694693
    $2.55
    Checking Pricing
         
    Additional Features:The compact design and front connection enable user-friendly wiring in a small amount of space; The large wiring space
    Voltage Rating:1000 (IEC) V; 600 (CSA) V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:69.5 mm
    Use With:Railway
    Width (mm):8.2 mm
    Amperage Rating:52 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3031487
    • Color Grey
    • Additional Features The compact design and front connection enable user-friendly wiring in a small amount of space; The large wiring space
    • Amperage Rating 52 A
    • Height 43.5 mm
    • IEC Rating IEC 60947-7-1
    • Length 69.5 mm
    • No. of Levels 1
    • Width (mm) 8.2 mm
    • Packaging 50
    • Use With Railway
    • Voltage Rating 1000 (IEC) V; 600 (CSA) V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Feed Through Terminal Block, Packaging: 50, Gray, Width (mm): 8.2 mm, Height: 43.5 mm, Amperage Rating: 52 A