Phoenix Contact 3007327 Feed Through Terminal Block | Graybar Store
Phoenix Contact - Feed Through Terminal Block - 3007327
+ / - Hover over image to Zoom
Other Views

    Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3007327
    SKU: 99694449
    $2.53
    Checking Pricing
         
    Voltage Rating:800 V
    Color:White
    Packaging:50
    No. of Levels:1
    Length:42.5 mm
    Width (mm):6.2 mm
    Amperage Rating:41 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3007327
    • Color White
    • Amperage Rating 41 A
    • Height 47 (NS 35/7,5 ) mm; 52 (NS 32) mm; 54.5 (NS 35/15) mm
    • IEC Rating IEC 60947-7-1
    • Length 42.5 mm
    • No. of Levels 1
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 800 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Feed Through Terminal Block, Packaging: 50, White, Width (mm): 6.2 mm, Height: 47 (NS 35/7,5 ) mm; 52 (NS 32) mm; 54.5 (NS 35/15) mm, Amperage Rating: 41 A