Phoenix Contact 3005196 Feed Through Terminal Block | Graybar Store
Phoenix Contact - Feed Through Terminal Block - 3005196
+ / - Hover over image to Zoom
Other Views

    Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3005196
    SKU: 99694355
    $8.07
    Checking Pricing
         
    Additional Features:These twin modular terminal blocks are designed for the basic task of potential branching; Two independent conductor
    Voltage Rating:800 V
    Color:Grey
    Packaging:50
    No. of Levels:2
    Length:56.5 mm
    Width (mm):10.2 mm
    Amperage Rating:76 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3005196
    • Color Grey
    • Additional Features These twin modular terminal blocks are designed for the basic task of potential branching; Two independent conductor
    • Amperage Rating 76 A
    • Height 59 (NS 35/7,5) mm; 64 (NS 32) mm; 66.5 (NS 35/15) mm
    • IEC Rating IEC 60947-7-1
    • Length 56.5 mm
    • No. of Levels 2
    • Width (mm) 10.2 mm
    • Packaging 50
    • Voltage Rating 800 V
    • SAP Material Type ZSTD
    • Country of Origin GR - Greece
    Product Overview:
    Feed Through Terminal Block, Packaging: 50, Gray, Width (mm): 10.2 mm, Height: 59 (NS 35/7,5) mm; 64 (NS 32) mm; 66.5 (NS 35/15) mm, Amperage Rating: 76 A