Phoenix Contact 3002597 Feed Through Terminal Block | Graybar Store
Phoenix Contact - Feed Through Terminal Block - 3002597
+ / - Hover over image to Zoom
Other Views

    Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3002597
    SKU: 99694252
    $4.45
    Checking Pricing
         
    Voltage Rating:500 V
    Color:Grey
    Packaging:50
    No. of Levels:2
    Length:47.5 mm
    Width (mm):6.2 mm
    Amperage Rating:41 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3002597
    • Color Grey
    • Amperage Rating 41 A
    • Height 58.5 (NS 35/7,5) mm; 63.5 (NS 32) mm; 66 (NS 35/15) mm
    • Length 47.5 mm
    • No. of Levels 2
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 500 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Feed Through Terminal Block, Packaging: 50, Gray, Width (mm): 6.2 mm, Height: 58.5 (NS 35/7,5) mm; 63.5 (NS 32) mm; 66 (NS 35/15) mm, Amperage Rating: 41 A