Phoenix Contact 3006043 Feed Through Terminal Block | Graybar Store
Phoenix Contact - Feed Through Terminal Block - 3006043
+ / - Hover over image to Zoom
Other Views

    Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3006043
    SKU: 99576541
    $6.52
    Checking Pricing
         
    Additional Features:The corresponding EC-type examination numbers for Ex approval can be found in the technical connection data
    Voltage Rating:800 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:42.5 mm
    Width (mm):12.2 mm
    Amperage Rating:101 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3006043
    • Color Grey
    • Additional Features The corresponding EC-type examination numbers for Ex approval can be found in the technical connection data
    • Amperage Rating 101 A
    • Height 54 (NS 35/7,5) mm; 59 (NS 32) mm; 61.5 (NS 35/15) mm
    • IEC Rating IEC 60947-7-1
    • Length 42.5 mm
    • No. of Levels 1
    • Width (mm) 12.2 mm
    • Packaging 50
    • Voltage Rating 800 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Feed Through Terminal Block, Packaging: 50, Gray, Width (mm): 12.2 mm, Height: 54 (NS 35/7,5) mm; 59 (NS 32) mm; 61.5 (NS 35/15) mm, Amperage Rating: 101 A