Phoenix Contact 3008012 Feed Through Terminal Block | Graybar Store
Phoenix Contact - Feed Through Terminal Block - 3008012
+ / - Hover over image to Zoom
Other Views

    Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3008012
    SKU: 99536168
    $16.11
    Checking Pricing
         
    Additional Features:The large wiring space enables the connection of solid and stranded conductors without ferrules, even above the nominal
    Voltage Rating:1000 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:50 mm
    Width (mm):15.1 mm
    Amperage Rating:150 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3008012
    • Color Grey
    • Additional Features The large wiring space enables the connection of solid and stranded conductors without ferrules, even above the nominal
    • Amperage Rating 150 A
    • Height 62 (NS 35/7,5) mm; 67 (NS 32) mm; 69.5 (NS 35/15) mm
    • IEC Rating IEC 60947-7-1
    • Length 50 mm
    • No. of Levels 1
    • Width (mm) 15.1 mm
    • Packaging 50
    • Voltage Rating 1000 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Feed Through Terminal Block, Packaging: 50, Gray, Width (mm): 15.1 mm, Height: 62 (NS 35/7,5) mm; 67 (NS 32) mm; 69.5 (NS 35/15) mm, Amperage Rating: 150 A