Phoenix Contact 3001035 Feed Through Terminal Block | Graybar Store
Phoenix Contact - Feed Through Terminal Block - 3001035
+ / - Hover over image to Zoom
Other Views

    Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3001035
    SKU: 96044258
    $2.53
    Checking Pricing
         
    Voltage Rating:690 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:42.5 mm
    Width (mm):6.2 mm
    Amperage Rating:24 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3001035
    • Color Grey
    • Amperage Rating 24 A
    • Height 42 (NS 35/7,500 mm; 47 (NS 32) mm; 49.5 (NS 35/15) mm
    • Length 42.5 mm
    • No. of Levels 1
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 690 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Feed Through Terminal Block, Packaging: 50, Gray, Width (mm): 6.2 mm, Height: 42 (NS 35/7,500 mm; 47 (NS 32) mm; 49.5 (NS 35/15) mm, Amperage Rating: 24 A