Phoenix Contact 3211906 Feed Through Terminal Block | Graybar Store
Phoenix Contact - Feed Through Terminal Block - 3211906
+ / - Hover over image to Zoom
Other Views

    Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3211906
    SKU: 25692058
    $1.90
    Checking Pricing
         
    Additional Features:2, 3, and 4-conductor terminal blocks with the same shape; Ground terminal blocks of the same shape are available; The PTS
    Voltage Rating:800 V
    Color:Blue
    Packaging:50
    No. of Levels:1
    Length:49 mm
    Width (mm):5.2 mm
    Amperage Rating:24 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3211906
    • Color Blue
    • Additional Features 2, 3, and 4-conductor terminal blocks with the same shape; Ground terminal blocks of the same shape are available; The PTS
    • Amperage Rating 24 A
    • Height 43 mm
    • IEC Rating IEC 60947-7-1
    • Length 49 mm
    • No. of Levels 1
    • Width (mm) 5.2 mm
    • Packaging 50
    • Voltage Rating 800 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Feed Through Terminal Block, Packaging: 50, Blue, Width (mm): 5.2 mm, Height: 43 mm, Amperage Rating: 24 A