Phoenix Contact 3212120 Feed Through Terminal Block | Graybar Store
Phoenix Contact - Feed Through Terminal Block - 3212120
+ / - Hover over image to Zoom
Other Views

    Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3212120
    SKU: 25630992
    $3.66
    Checking Pricing
         
    Additional Features:The Push-in connection terminal blocks are characterized by the system features of the CLIPLINE complete system and by easy
    Voltage Rating:1000 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:67.7 mm
    Width (mm):10.2 mm
    Amperage Rating:70 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3212120
    • Color Grey
    • Additional Features The Push-in connection terminal blocks are characterized by the system features of the CLIPLINE complete system and by easy
    • Amperage Rating 70 A
    • Height 50.5 mm
    • IEC Rating IEC 60947-7-1
    • Length 67.7 mm
    • No. of Levels 1
    • Width (mm) 10.2 mm
    • Packaging 50
    • Voltage Rating 1000 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Feed Through Terminal Block, Packaging: 50, Gray, Width (mm): 10.2 mm, Height: 50.5 mm, Amperage Rating: 70 A