Phoenix Contact 3048535 Feed Through Terminal Block | Graybar Store
Phoenix Contact - Feed Through Terminal Block - 3048535
+ / - Hover over image to Zoom
Other Views

    Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3048535
    SKU: 25495848
    $4.47
    Checking Pricing
         
    No. of Positions:1
    Voltage Rating:500 V
    Color:Black
    Packaging:50
    No. of Levels:2
    Length:50.5 mm
    Width (mm):6.2 mm
    Amperage Rating:32 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3048535
    • Color Black
    • Amperage Rating 32 A
    • Height 47 (NS 35/7,5 ) mm; 52 (NS 32) mm; 54.5 (NS 35/15) mm
    • IEC Rating IEC 60947-7-1
    • Length 50.5 mm
    • No. of Levels 2
    • No. of Positions 1
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 500 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Feed Through Terminal Block, Packaging: 50, Black, Width (mm): 6.2 mm, Height: 47 (NS 35/7,5 ) mm; 52 (NS 32) mm; 54.5 (NS 35/15) mm, Amperage Rating: 32 A