Phoenix Contact 3064085 Feed Through Terminal Block | Graybar Store
Phoenix Contact - Feed Through Terminal Block - 3064085
+ / - Hover over image to Zoom
Other Views

    Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3064085
    SKU: 25415388
    $1.11
    Checking Pricing
         
    Additional Features:The consistent labeling and bridging of terminal blocks is an advantage; Feed-through and PE terminal blocks enable
    Voltage Rating:800 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:57.8 mm
    Width (mm):5.2 mm
    Amperage Rating:32 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3064085
    • Color Grey
    • Additional Features The consistent labeling and bridging of terminal blocks is an advantage; Feed-through and PE terminal blocks enable
    • Amperage Rating 32 A
    • Height 47.5 mm
    • IEC Rating IEC 60947-7-1
    • Length 57.8 mm
    • No. of Levels 1
    • Width (mm) 5.2 mm
    • Packaging 50
    • Voltage Rating 800 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Feed Through Terminal Block, Packaging: 50, Gray, Width (mm): 5.2 mm, Height: 47.5 mm, Amperage Rating: 32 A