Phoenix Contact 3209581 Feed Through Terminal Block | Graybar Store
Phoenix Contact - Feed Through Terminal Block - 3209581
+ / - Hover over image to Zoom
Other Views

    Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3209581
    SKU: 25404896
    $2.41
    Checking Pricing
         
    Additional Features:The Push-in connection terminal blocks are characterized by the system features of the CLIPLINE complete system and by easy
    Voltage Rating:800 V
    Color:Blue
    Packaging:50
    No. of Levels:1
    Length:72.2 mm
    Width (mm):5.2 mm
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3209581
    • Color Blue
    • Additional Features The Push-in connection terminal blocks are characterized by the system features of the CLIPLINE complete system and by easy
    • Amperage Rating 30 A
    • Height 36.8 mm
    • IEC Rating IEC 60947-7-1
    • Length 72.2 mm
    • No. of Levels 1
    • Width (mm) 5.2 mm
    • Packaging 50
    • Voltage Rating 800 V
    • Country of Origin DE - Germany
    Product Overview:
    Feed Through Terminal Block, Packaging: 50, Blue, Width (mm): 5.2 mm, Height: 36.8 mm, Amperage Rating: 30 A