Phoenix Contact 3036178 Feed Through Terminal Block | Graybar Store
Phoenix Contact - Feed Through Terminal Block - 3036178
+ / - Hover over image to Zoom
Other Views

    Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3036178
    SKU: 25194649
    $27.83
    Checking Pricing
         
    Additional Features:The double bridge shaft not only enables individual chain bridging, but also reducing bridging to spring-cage terminal
    Voltage Rating:1000 (IEC) V; 600 (CSA) V
    Color:Grey
    Packaging:10 per Pack
    No. of Levels:1
    Length:100 mm
    Width (mm):16 mm
    Amperage Rating:125 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3036178
    • Color Grey
    • Additional Features The double bridge shaft not only enables individual chain bridging, but also reducing bridging to spring-cage terminal
    • Amperage Rating 125 A
    • Height 59 mm
    • IEC Rating IEC 60947-7-1
    • Length 100 mm
    • No. of Levels 1
    • Width (mm) 16 mm
    • Packaging 10 per Pack
    • Voltage Rating 1000 (IEC) V; 600 (CSA) V
    • Country of Origin PL - Poland
    Product Overview:
    Feed Through Terminal Block, Packaging: 10 per Pack, Gray, Width (mm): 16 mm, Height: 59 mm, Amperage Rating: 125 A