Phoenix Contact 3206416 Feed Through Terminal Block | Graybar Store
Phoenix Contact - Feed Through Terminal Block - 3206416
+ / - Hover over image to Zoom
Other Views

    Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3206416
    SKU: 25069241
    $1.80
    Checking Pricing
         
    Additional Features:Compact design; Tested for railway applications
    Voltage Rating:800 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:62.6 mm
    Width (mm):6.2 mm
    Amperage Rating:24 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3206416
    • Color Grey
    • Additional Features Compact design; Tested for railway applications
    • Amperage Rating 24 A
    • Height 39.3 mm
    • IEC Rating IEC 60947-7-1
    • Length 62.6 mm
    • No. of Levels 1
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 800 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Feed Through Terminal Block, Packaging: 50, Gray, Width (mm): 6.2 mm, Height: 39.3 mm, Amperage Rating: 24 A