Phoenix Contact 3046333 Feed Through Terminal Block | Graybar Store
Phoenix Contact - Feed Through Terminal Block - 3046333
+ / - Hover over image to Zoom
Other Views

    Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3046333
    SKU: 25053005
    $2.09
    Checking Pricing
         
    Voltage Rating:1000 V
    Color:Green
    Packaging:50
    No. of Levels:1
    Length:47.7 mm
    Width (mm):10.2 mm
    Amperage Rating:76 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3046333
    • Color Green
    • Amperage Rating 76 A
    • Height 47.5 (NS 35/7,5) mm; 55 (NS 35/15) mm
    • IEC Rating IEC 60947-7-1
    • Length 47.7 mm
    • No. of Levels 1
    • Width (mm) 10.2 mm
    • Packaging 50
    • Voltage Rating 1000 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Feed Through Terminal Block, Packaging: 50, Green, Width (mm): 10.2 mm, Height: 47.5 (NS 35/7,5) mm; 55 (NS 35/15) mm, Amperage Rating: 76 A