Phoenix Contact 3044225 Feed Through Terminal Block | Graybar Store
Phoenix Contact - Feed Through Terminal Block - 3044225
+ / - Hover over image to Zoom
Other Views

    Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3044225
    SKU: 25052977
    $5.15
    Checking Pricing
         
    Additional Features:Easy and time-saving potential supply and distribution of large currents and cross sections up to 35 mm² with reducing
    Voltage Rating:1000 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:60.2 mm
    Width (mm):16 mm
    Amperage Rating:150 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3044225
    • Color Grey
    • Additional Features Easy and time-saving potential supply and distribution of large currents and cross sections up to 35 mm² with reducing
    • Amperage Rating 150 A
    • Height 65.7 (NS 35/7,5) mm
    • IEC Rating IEC 60947-7-1
    • Length 60.2 mm
    • No. of Levels 1
    • Width (mm) 16 mm
    • Packaging 50
    • Voltage Rating 1000 V
    • SAP Material Type ZSTD
    • Country of Origin TR - Turkey
    Product Overview:
    Feed Through Terminal Block, Packaging: 50, Gray, Width (mm): 16 mm, Height: 65.7 (NS 35/7,5) mm, Amperage Rating: 150 A