Phoenix Contact 3044513 Feed Through Terminal Block | Graybar Store
Phoenix Contact - Feed Through Terminal Block - 3044513
+ / - Hover over image to Zoom
Other Views

    Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3044513
    SKU: 25047064
    $1.80
    Checking Pricing
         
    Additional Features:The consistent double function shaft offers every opportunity for time-saving potential distribution and accommodating test
    Voltage Rating:500 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:57.8 mm
    Width (mm):5.2 mm
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3044513
    • Color Grey
    • Additional Features The consistent double function shaft offers every opportunity for time-saving potential distribution and accommodating test
    • Amperage Rating 30 A
    • Height 47.5 (NS 35/7,5) mm
    • IEC Rating IEC 60947-7-1
    • Length 57.8 mm
    • No. of Levels 1
    • Width (mm) 5.2 mm
    • Packaging 50
    • Voltage Rating 500 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Feed Through Terminal Block, Packaging: 50, Gray, Width (mm): 5.2 mm, Height: 47.5 (NS 35/7,5) mm, Amperage Rating: 30 A