Phoenix Contact 3044199 Feed Through Terminal Block | Graybar Store
Phoenix Contact - Feed Through Terminal Block - 3044199
+ / - Hover over image to Zoom
Other Views

    Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3044199
    SKU: 25047007
    $2.40
    Checking Pricing
         
    Additional Features:UT 35 screw terminal block with Push-in technology 2,5 Push-in terminal blocks, to form power blocks; Easy and time-saving
    Voltage Rating:1000 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:55.5 mm
    Width (mm):12.2 mm
    Amperage Rating:101 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3044199
    • Color Grey
    • Additional Features UT 35 screw terminal block with Push-in technology 2,5 Push-in terminal blocks, to form power blocks; Easy and time-saving
    • Amperage Rating 101 A
    • Height 55 (NS 35/7,5) mm
    • IEC Rating IEC 60947-7-1
    • Length 55.5 mm
    • No. of Levels 1
    • Width (mm) 12.2 mm
    • Packaging 50
    • Voltage Rating 1000 V
    • SAP Material Type ZSTD
    • Country of Origin TR - Turkey
    Product Overview:
    Feed Through Terminal Block, Packaging: 50, Gray, Width (mm): 12.2 mm, Height: 55 (NS 35/7,5) mm, Amperage Rating: 101 A