Phoenix Contact 3045017 Feed Through Terminal Block | Graybar Store
Phoenix Contact - Feed Through Terminal Block - 3045017
+ / - Hover over image to Zoom
Other Views

    Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3045017
    SKU: 25020847
    $1.01
    Checking Pricing
         
    Additional Features:Compatible with standard UT terminal blocks; Uniform, touch-proof plug-in zone
    Voltage Rating:500 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:49.1 mm
    Width (mm):5.2 mm
    Amperage Rating:24 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3045017
    • Color Grey
    • Additional Features Compatible with standard UT terminal blocks; Uniform, touch-proof plug-in zone
    • Amperage Rating 24 A
    • Height 47.5 (NS 35/7,5) mm
    • IEC Rating IEC 61984
    • Length 49.1 mm
    • No. of Levels 1
    • Width (mm) 5.2 mm
    • Packaging 50
    • Voltage Rating 500 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Feed Through Terminal Block, Packaging: 50, Gray, Width (mm): 5.2 mm, Height: 47.5 (NS 35/7,5) mm, Amperage Rating: 24 A