Phoenix Contact 3031720 Feed Through Terminal Block | Graybar Store
Phoenix Contact - Feed Through Terminal Block - 3031720
+ / - Hover over image to Zoom
Other Views

    Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3031720
    SKU: 22013730
    $1.71
    Checking Pricing
         
    Additional Features:Same shape and pitch as the feed-through terminal blocks; Cross connection to adjacent feed-through terminal blocks with
    Voltage Rating:600 (CSA) V; 800 (IEC) V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:51 mm
    Width (mm):5.2 mm
    Amperage Rating:28 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3031720
    • Color Grey
    • Additional Features Same shape and pitch as the feed-through terminal blocks; Cross connection to adjacent feed-through terminal blocks with
    • Amperage Rating 28 A
    • Height 43 mm
    • IEC Rating IEC 60947-7-1
    • Length 51 mm
    • No. of Levels 1
    • Width (mm) 5.2 mm
    • Packaging 50
    • Voltage Rating 600 (CSA) V; 800 (IEC) V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Feed Through Terminal Block, Packaging: 50, Gray, Width (mm): 5.2 mm, Height: 43 mm, Amperage Rating: 28 A