Pentair Hoffman F66W24SS Feed-Through Straight Section | Graybar Store
Pentair Hoffman - Feed-Through Straight Section - F66W24SS
+ / - Hover over image to Zoom
Other Views

    Feed-Through Straight Section

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66W24SS
    SKU: 88133181
    $679.30
    Checking Pricing
         
    Height (Inches):6
    Color / Finish:No. 2B Finish
    Dimensions:6 W x 24 L x 6 H in
    Brand or Series:Hoffman
    Length:24 in.
    Width (Inches):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66W24SS
    • Dimensions 6 W x 24 L x 6 H in
    • Brand or Series Hoffman
    • Color / Finish No. 2B Finish
    • Height (Inches) 6
    • Length 24 in.
    • Materials Stainless Steel
    • NEMA Ratings 4X
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Feed-Through Straight Section, Dimensions: 6 W x 24 L x 6 H in, Length: 24 in, NEMA Ratings: 4X, Stainless Steel, No. 2B Finish