Square D (Schneider Electric) NF250FTL Feed Through Lug Kit | Graybar Store
Square D (Schneider Electric) - Feed Through Lug Kit - NF250FTL
+ / - Hover over image to Zoom
Other Views

    Feed Through Lug Kit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NF250FTL
    SKU: 25203972
    $246.16
    Checking Pricing
         
    Amps:250A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NF250FTL
    • Amps 250A
    • Accessory Type Lug Kit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D™ Feed Through Lug Kit, Amps: 250 A