Phoenix Contact 0707251 Feed Through Header | Graybar Store
Phoenix Contact - Feed Through Header - 0707251
+ / - Hover over image to Zoom
Other Views

    Feed Through Header

    Manufacturer: Phoenix Contact
    Manufacturer #: 0707251
    SKU: 22010038
    $3.12
    Checking Pricing
         
    No. of Positions:3
    Additional Features:Cable connection on the inside of the device enables flexible positioning of the panel feed-through; Permanent solder
    Voltage Rating:320 V
    Color:Green
    Packaging:50
    Length:35.16 mm
    Amperage Rating:12:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0707251
    • Color Green
    • Additional Features Cable connection on the inside of the device enables flexible positioning of the panel feed-through; Permanent solder
    • Amperage Rating 12:00 AM
    • Height 17.5 mm
    • Length 35.16 mm
    • No. of Positions 3
    • Packaging 50
    • Voltage Rating 320 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Feed Through Header, Packaging: 50, Green, Height: 17.5 mm, Amperage Rating: 12 A