Maclean Power Systems ASD-1-N Feed Through Dead End | Graybar Store
Maclean Power Systems - Feed Through Dead End - ASD-1-N
+ / - Hover over image to Zoom
Other Views

    Feed Through Dead End

    Manufacturer: Maclean Power Systems
    Manufacturer #: ASD-1-N
    SKU: 25571966
    $7.75
    Checking Pricing
         
    Length:5.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # ASD-1-N
    • Type Dead-End
    • Length 5.75 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Feed Through Dead End, Length: 5.75 in, Strand Size: 0.150 to 0.470 in; 6 to 3/0 (Aluminum) AWG; 8 to 2/0 (ACSR) AWG