Phoenix Contact 3038956 Feed Through Connector | Graybar Store
Phoenix Contact - Feed Through Connector - 3038956
+ / - Hover over image to Zoom
Other Views

    Feed Through Connector

    Manufacturer: Phoenix Contact
    Manufacturer #: 3038956
    SKU: 25200596
    $1.32
    Checking Pricing
         
    Additional Features:The P-FIX contact metal seals the disconnect point with the same shape and cannot be removed again once fitted
    Color:Grey
    Packaging:50
    Length:10.5 mm
    Use With:Used in all ...-TG Disconnect Terminal Blocks From the CLIPLINE Complete System
    Width (mm):4 mm
    Amperage Rating:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3038956
    • Color Grey
    • Additional Features The P-FIX contact metal seals the disconnect point with the same shape and cannot be removed again once fitted
    • Amperage Rating 20 A
    • Length 10.5 mm
    • Width (mm) 4 mm
    • Packaging 50
    • Use With Used in all ...-TG Disconnect Terminal Blocks From the CLIPLINE Complete System
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Feed Through Connector, Packaging: 50, Gray, Width (mm): 4 mm, Amperage Rating: 20 A