Legrand Ortronics - Feed-Through Cable Management Panel, 1.7 H x 19 W x 3.5 Inch D - OR-60400129
+ / - Hover over image to Zoom
Other Views

Feed-Through Cable Management Panel, 1.7 H x 19 W x 3.5 Inch D

Manufacturer: Legrand Ortronics
Manufacturer #: OR-60400129
SKU: 95043203
Checking Pricing
     
Rack Units:1
Depth (Inches):3.5
Height (Inches):1.7
Width (Inches):19
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-60400129
  • Color Black
  • Mounting Style Horizontal; Vertical
  • Type Cable Management Panel
  • Rack Units 1
  • Depth (Inches) 3.5
  • Height (Inches) 1.7
  • Width (Inches) 19
  • Includes (4) Cutouts; (5) Horizontal Distribution Rings
Product Overview:
Feed-through cable management panel is 1 RU, 1.7 H x 3.5 inch D. Panel has (5) steel horizontal distribution rings.