Bussmann (Eaton) NDN111-WH NDN Series Feed Through Block, Rail Mount, 90A, 3-Pole | Graybar Store
Bussmann (Eaton) - NDN Series Feed Through Block, Rail Mount, 90A, 3-Pole - NDN111-WH
+ / - Hover over image to Zoom
Other Views

    NDN Series Feed Through Block, Rail Mount, 90A, 3-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: NDN111-WH
    SKU: 96066951
    $8.68
    Checking Pricing
         
    Voltage Rating:600 V
    Color:White
    Poles:3
    Depth:1.71 in
    Torque (Inch per Pound):32
    Width (mm):1.87 in
    Amperage Rating:90 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # NDN111-WH
    • Color White
    • Amperage Rating 90 A
    • Depth 1.71 in
    • Height 1.44 in
    • Poles 3
    Product Overview:
    Eaton® Bussmann Series Feed Through Block, White, Width (mm): 1.87 in, Height: 1.44 in, Amperage Rating: 90 A