Pentair Hoffman F44WN3 Feed-Through NEMA Type 12 Wireway 4X Nipple | Graybar Store
Pentair Hoffman - Feed-Through  NEMA Type 12 Wireway 4X Nipple - F44WN3
+ / - Hover over image to Zoom
Other Views

    Feed-Through NEMA Type 12 Wireway 4X Nipple

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44WN3
    SKU: 88133076
    $109.88
    Checking Pricing
         
    Height (Inches):4
    Color / Finish:ANSI 61 Grey
    Width (Inches):4
    Length:0.25 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44WN3
    • Color / Finish ANSI 61 Grey
    • Height (Inches) 4
    • Length 0.25 ft.
    • Materials Steel
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    4x4 16 gauge nipple with grey finish.