Federal Signal LSB-120 Federal Signal Litestak® LSB Series Non-flashing status indicator base | Graybar Store
Federal Signal - Federal Signal Litestak® LSB Series Non-flashing status indicator base - LSB-120
+ / - Hover over image to Zoom
Other Views

    Federal Signal Litestak® LSB Series Non-flashing status indicator base

    Manufacturer: Federal Signal
    Manufacturer #: LSB-120
    SKU: 91003365
    $96.22
    Checking Pricing
         
    Use With:pipe/surface mount
    Voltage Rating:120V
    Size (Inches):4-Mar
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # LSB-120
    • Size (Inches) 4-Mar
    • Use With pipe/surface mount
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    LSB Series non-flashing status indicator base, 120 V, with 3/4 inch pipe/surface mount.