Federal Signal K8107199A-02 Federal Signal Green LED Lamp | Graybar Store
Federal Signal - Federal Signal Green LED Lamp - K8107199A-02
+ / - Hover over image to Zoom
Other Views

    Federal Signal Green LED Lamp

    Manufacturer: Federal Signal
    Manufacturer #: K8107199A-02
    SKU: 25241792
    $223.68
    Checking Pricing
         
    Color:Green
    Voltage Rating:24V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # K8107199A-02
    • Color Green
    • Voltage Rating 24V DC
    Product Overview:
    Grenn LED Lamp, 24VDC.