Pelco (Schneider Electric) Pelco FD5 Series Environmental Outdoor Color High Resolution Fixed Dome Camera | Graybar Store
Pelco (Schneider Electric) - Pelco FD5 Series Environmental Outdoor Color High Resolution Fixed Dome Camera
+ / - Hover over image to Zoom
Other Views

    Pelco FD5 Series Environmental Outdoor Color High Resolution Fixed Dome Camera

    Manufacturer: Pelco (Schneider Electric)
         

    The Pelco FD5 Environmental Outdoor Color High Resolution Fixed Dome Camera is a general purpose environmental and rugged dome camera. It is designed to provide superior picture quality over a wide range of conditions.

    The camera can be set manually to adjust IR illumination levels, enabling you to change the levels of luminance and contrast according to the shooting environment. This function reduces the blooming effect and delivers clear images when objects get closer to the camera and allows the camera to function under 0 lux illumination when IR is on, creating an effective IR illumination distance up to 82.02 ft. (25m). When there are difficult lighting conditions outdoors that need a supplemental IR light source, this camera is ideal.
    See More >>
    • Manufacturer Pelco (Schneider Electric)
    • Sensor Type Sony 1/3 inch Exview HAD CCD II 960H
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Camera Type
    Additional Features
    Environment
    Resolution
    Lens Type/Focal Length
    Low-Light Technology
    Mount Type
    Power Type
    Color / Finish
    Dimensions
    Price
    FD5-V9-6
    25443156
    Fixed Dome
    3-9 mm lens
    Outdoor
    650 TVL
    Varifocal Lens 3.0 to 9mm
    n/a
    Surface (Ceiling or Wall)
    Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    White
    5.32 in. W x 4.30 in. H
    $
    256
    .40
    /
    EA
    25443156
    Camera Type
    Fixed Dome
    Additional Features
    3-9 mm lens
    Environment
    Outdoor
    Resolution
    650 TVL
    Lens Type/Focal Length
    Varifocal Lens 3.0 to 9mm
    Low-Light Technology
    n/a
    Mount Type
    Surface (Ceiling or Wall)
    Power Type
    Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    Color / Finish
    White
    Dimensions
    5.32 in. W x 4.30 in. H
    $
    256
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FD5-DV10-6
    25443153
    Fixed Dome
    2.8-10.5 mm lens.
    Outdoor
    650 TVL
    Varifocal Lens 2.8 to 10.5mm
    ICR
    Surface (Ceiling or Wall)
    Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    White
    5.32 in. W x 4.30 in. H
    $
    320
    .50
    /
    EA
    25443153
    Camera Type
    Fixed Dome
    Additional Features
    2.8-10.5 mm lens.
    Environment
    Outdoor
    Resolution
    650 TVL
    Lens Type/Focal Length
    Varifocal Lens 2.8 to 10.5mm
    Low-Light Technology
    ICR
    Mount Type
    Surface (Ceiling or Wall)
    Power Type
    Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    Color / Finish
    White
    Dimensions
    5.32 in. W x 4.30 in. H
    $
    320
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FD5-IRV10-6
    25443154
    Fixed Dome
    2.8-10.5 mm lens.
    Outdoor
    650 TVL
    Varifocal Lens 2.8 to 10.5mm
    ICR and LEDs
    Surface (Ceiling or Wall)
    Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    White
    5.32 in. W x 4.30 in. H
    $
    341
    .01
    /
    EA
    25443154
    Camera Type
    Fixed Dome
    Additional Features
    2.8-10.5 mm lens.
    Environment
    Outdoor
    Resolution
    650 TVL
    Lens Type/Focal Length
    Varifocal Lens 2.8 to 10.5mm
    Low-Light Technology
    ICR and LEDs
    Mount Type
    Surface (Ceiling or Wall)
    Power Type
    Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    Color / Finish
    White
    Dimensions
    5.32 in. W x 4.30 in. H
    $
    341
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25443156 SKU, 25443156 ANALYTICS...
    Environment
    Outdoor
    Resolution
    650 TVL
    Lens Type/Focal Length
    Varifocal Lens 3.0 to 9mm
    Low-Light Technology
    n/a
    Mount Type
    Surface (Ceiling or Wall)
    Power Type
    Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    Color / Finish
    White
    Dimensions
    5.32 in. W x 4.30 in. H
    Price
    $
    256
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25443153 SKU, 25443153 ANALYTICS...
    Environment
    Outdoor
    Resolution
    650 TVL
    Lens Type/Focal Length
    Varifocal Lens 2.8 to 10.5mm
    Low-Light Technology
    ICR
    Mount Type
    Surface (Ceiling or Wall)
    Power Type
    Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    Color / Finish
    White
    Dimensions
    5.32 in. W x 4.30 in. H
    Price
    $
    320
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25443154 SKU, 25443154 ANALYTICS...
    Environment
    Outdoor
    Resolution
    650 TVL
    Lens Type/Focal Length
    Varifocal Lens 2.8 to 10.5mm
    Low-Light Technology
    ICR and LEDs
    Mount Type
    Surface (Ceiling or Wall)
    Power Type
    Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    Color / Finish
    White
    Dimensions
    5.32 in. W x 4.30 in. H
    Price
    $
    341
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available