Pelco (Schneider Electric) FD2-V10-6 Pelco FD2 Series Color High Resolution Indoor Dome Camera | Graybar Store
Pelco (Schneider Electric) - Pelco FD2 Series Color High Resolution Indoor Dome Camera - FD2-V10-6
+ / - Hover over image to Zoom
Other Views

    Pelco FD2 Series Color High Resolution Indoor Dome Camera

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: FD2-V10-6
    SKU: 25443152
    $193.92
    Checking Pricing
         
    Camera Type:Fixed Dome
    Environment:Indoor
    Resolution:650 TVL
    Lens Type/Focal Length:Varifocal Lens 2.8 to 10.5mm
    Low-Light Technology:Digital Day/Night
    Mount Type:Surface
    Power Type:Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    Dimensions:4.17in.H (Full Unit); Base Width 4.57in.W
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # FD2-V10-6
    • Dimensions 4.17in.H (Full Unit); Base Width 4.57in.W
    • Color / Finish White
    • Environment Indoor
    • Mount Type Surface
    • Sensor Type Sony 1/3 inch EXview HAD CCD II
    • Camera Type Fixed Dome
    • Resolution 650 TVL
    • Power Type Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    • Low-Light Technology Digital Day/Night
    • Lens Type/Focal Length Varifocal Lens 2.8 to 10.5mm
    • Country of Origin TW - Taiwan
    Product Overview:
    The Pelco FD2 Series High Resolution Dome Camera features a 2.8 to 10.5mm varifocal lens and wide and telephoto zoom capabilities. The camera sits atop a 3-axis gimbal for optimal lens positioning, capable of a wide variety of pan and tilting angles.
    • 650 TV Lines (TVL)
    • Analog (CCTV)
    • 0.1 Lux Sensitivity (No IR)
    • Sony 1/3 inch EXview HAD CCD II Imager
    • Image Sensor: 1/3 inch CCD
    • Digital Signal Processing (DSP)
    • Varifocal Lens 2.8 to 10.5mm
    • Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    • Auto Iris, Electronic Day/Night Functions
    • Wall Mountable