Pelco (Schneider Electric) Pelco FD2 Series Color High Resolution Indoor Dome Camera | Graybar Store
Pelco (Schneider Electric) - Pelco FD2 Series Color High Resolution Indoor Dome Camera
+ / - Hover over image to Zoom
Other Views

    Pelco FD2 Series Color High Resolution Indoor Dome Camera

    Manufacturer: Pelco (Schneider Electric)
         

    The FD2 Series Color High Resolution Dome Camera from Pelco features a high resolution (650 TVL) color camera with auto iris, electronic day/night functions, and a fixed or varifocal lens.

    The FD2 Series camera features ensure that images are clear and crisp under consistent lighting.
    See More >>
    • Manufacturer Pelco (Schneider Electric)
    • Sensor Type Sony 1/3 inch EXview HAD CCD II
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Camera Type
    Environment
    Resolution
    Lens Type/Focal Length
    Low-Light Technology
    Mount Type
    Power Type
    Color / Finish
    Dimensions
    Price
    FD2-V10-6
    25443152
    Fixed Dome
    Indoor
    650 TVL
    Varifocal Lens 2.8 to 10.5mm
    Digital Day/Night
    Surface
    Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    White
    4.17in.H (Full Unit); Base Width 4.57in.W
    $
    193
    .92
    /
    EA
    25443152
    Camera Type
    Fixed Dome
    Environment
    Indoor
    Resolution
    650 TVL
    Lens Type/Focal Length
    Varifocal Lens 2.8 to 10.5mm
    Low-Light Technology
    Digital Day/Night
    Mount Type
    Surface
    Power Type
    Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    Color / Finish
    White
    Dimensions
    4.17in.H (Full Unit); Base Width 4.57in.W
    $
    193
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FD2-DV10-6
    25443148
    Fixed Dome
    Indoor
    650 TVL
    Varifocal Lens 2.8 to 10.5mm
    ICR, digital True day/night
    Surface
    Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    White
    4.17in.H (Full Unit); Base Width 4.57in.W
    $
    289
    .24
    /
    EA
    25443148
    Camera Type
    Fixed Dome
    Environment
    Indoor
    Resolution
    650 TVL
    Lens Type/Focal Length
    Varifocal Lens 2.8 to 10.5mm
    Low-Light Technology
    ICR, digital True day/night
    Mount Type
    Surface
    Power Type
    Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    Color / Finish
    White
    Dimensions
    4.17in.H (Full Unit); Base Width 4.57in.W
    $
    289
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25443152 SKU, 25443152 ANALYTICS...
    Resolution
    650 TVL
    Lens Type/Focal Length
    Varifocal Lens 2.8 to 10.5mm
    Low-Light Technology
    Digital Day/Night
    Mount Type
    Surface
    Power Type
    Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    Color / Finish
    White
    Dimensions
    4.17in.H (Full Unit); Base Width 4.57in.W
    Price
    $
    193
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25443148 SKU, 25443148 ANALYTICS...
    Resolution
    650 TVL
    Lens Type/Focal Length
    Varifocal Lens 2.8 to 10.5mm
    Low-Light Technology
    ICR, digital True day/night
    Mount Type
    Surface
    Power Type
    Autosensing Power; 18 to 32 VAC/12 VDC with Internal Synchronization
    Color / Finish
    White
    Dimensions
    4.17in.H (Full Unit); Base Width 4.57in.W
    Price
    $
    289
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available