Intermatic FD60MC FD Series Decorator Auto-Off Timers, Ivory | Graybar Store
Intermatic - FD Series Decorator Auto-Off Timers, Ivory - FD60MC
+ / - Hover over image to Zoom
Other Views

    FD Series Decorator Auto-Off Timers, Ivory

    Manufacturer: Intermatic
    Manufacturer #: FD60MC
    SKU: 91003038
    $30.20
    Checking Pricing
         
    Enclosure Type (Nema):Non-NEMA Wall Box
    Switch Type:SPST
    Time Cycle:60 min
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # FD60MC
    • Color Ivory
    • Enclosure Type (Nema) Non-NEMA Wall Box
    • Switch Type SPST
    • Time Cycle 60 min
    • SAP Material Type ZSTD
    • Country of Origin TN - Tunisia
    Product Overview:
    In wall 60 minute 125-277 V SPST spring wound time switch with ivory finish.