Intermatic FD30MC FD Series Decorator Auto-Off Timers, Ivory | Graybar Store
Intermatic - FD Series Decorator Auto-Off Timers, Ivory - FD30MC
+ / - Hover over image to Zoom
Other Views

    FD Series Decorator Auto-Off Timers, Ivory

    Manufacturer: Intermatic
    Manufacturer #: FD30MC
    SKU: 91003037
    $30.20
    Checking Pricing
         
    Enclosure Type (Nema):Non-NEMA Wall Box
    Switch Type:SPST
    Time Cycle:30 min
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # FD30MC
    • Color Ivory
    • Enclosure Type (Nema) Non-NEMA Wall Box
    • Switch Type SPST
    • Time Cycle 30 min
    • Country of Origin TN - Tunisia
    Product Overview:
    30 Minute 125-277 V SPSTspring load timer with Ivory finish.