Intermatic FD30MWC FD Mechanical Timer | Graybar Store
Intermatic - FD Mechanical Timer - FD30MWC
+ / - Hover over image to Zoom
Other Views

    FD Mechanical Timer

    Manufacturer: Intermatic
    Manufacturer #: FD30MWC
    SKU: 92094251
    $30.20
    Checking Pricing
         
    Load Rating:10-20A
    Switch Type:SPST
    Clock Motor Voltage:125, 250, 277V
    Enclosure Type (Nema):Non-NEMA Wall Box
    HP Rating:1HP at 120V AC, 2HP at 240V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # FD30MWC
    • Clock Motor Voltage 125, 250, 277V
    • Enclosure Type (Nema) Non-NEMA Wall Box
    • Energy Controls Decorator Wall Auto-Off Timer
    • HP Rating 1HP at 120V AC, 2HP at 240V AC
    • Load Rating 10-20A
    • Switch Type SPST
    • SAP Material Type ZSTD
    • Country of Origin TN - Tunisia
    Product Overview:
    FD Series decorator auto-off timer 30 minute wall switch, with white finish. No hold feature.
    Features
    • Hold feature enables user to override the automatic shut-off function
    • Supplied timed dial plates are designed to fit decorator style switch plates
    • Single or multi-gang with no field modifications required
    • Time saving up front terminal connection with teeter-type terminals
    • Press-on knob design ensures quick and easy installation
    • CFL Compatible
    • Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly
    • Resistive: 20 Amp, 125V AC, 50/60 Hz; 10 Amp, 250V AC, 50/60 Hz; 10 Amp, 277V AC, 50/60 Hz
    • Tungsten: 7 Amp, 125V AC
    • Motor: 1 HP, 120V AC, 50/60 Hz; 2 HP, 240V AC, 50/60 Hz
    • Operating Temperature: -40°F to 104°F (-40°C to 40°C)