Hubbell Wiring Device - Kellems SA3082 FB Carpet Flange, Round 6.25 in. Dia., Brushed Aluminum | Graybar Store
Hubbell Wiring Device - Kellems - FB Carpet Flange, Round 6.25 in. Dia., Brushed Aluminum - SA3082
+ / - Hover over image to Zoom
Other Views

    FB Carpet Flange, Round 6.25 in. Dia., Brushed Aluminum

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SA3082
    SKU: 25311842
    $84.74
    Checking Pricing
         
    Material Finish:Brushed Aluminum
    Size (Inches):6.25 in. Dia.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SA3082
    • Material Finish Brushed Aluminum
    • Size (Inches) 6.25 in. Dia.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flush concrete floor box series, 6.25 in. dia. round carpet flange, brushed aluminum.