Hubbell Wiring Device - Kellems S3079 FB Carpet Flange, Round 5.25 in. Dia., Clear Polycarbonate | Graybar Store
Hubbell Wiring Device - Kellems - FB Carpet Flange, Round 5.25 in. Dia., Clear Polycarbonate - S3079
+ / - Hover over image to Zoom
Other Views

    FB Carpet Flange, Round 5.25 in. Dia., Clear Polycarbonate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S3079
    SKU: 88128980
    $21.16
    Checking Pricing
         
    Material Finish:Clear Polycarbonate
    Size (Inches):5.25 in. Dia.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S3079
    • Material Finish Clear Polycarbonate
    • Size (Inches) 5.25 in. Dia.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flush concrete floor box series, 5.25 in. dia. round carpet flange, clear polycarbonate.