Velcro Companies 90197 Fastener Plastic | Graybar Store
Velcro Companies - Fastener Plastic - 90197
+ / - Hover over image to Zoom
Other Views

    Fastener Plastic

    Manufacturer: Velcro Companies
    Manufacturer #: 90197
    SKU: 25363175
    $35.94
    Checking Pricing
         
    Color:Black
    Size:2 in W x 15 ft L
    Packaging:1 Each
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Velcro Companies
    • Manufacturer # 90197
    • Color Black
    • Size 2 in W x 15 ft L
    • Materials Plastic
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    VELCRO® Fastener, Packaging: 1 Each, Plastic