B-Line (Eaton) BCH32-L1410 2 in. Cable to Floor Support Fastener For 1 in. O.D. Round Floor Post | Graybar Store
B-Line (Eaton) - 2 in. Cable to Floor Support Fastener For 1 in. O.D. Round Floor Post - BCH32-L1410
+ / - Hover over image to Zoom
Other Views

    2 in. Cable to Floor Support Fastener For 1 in. O.D. Round Floor Post

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCH32-L1410
    SKU: 98308003
    $378.93
    Checking Pricing
         
    Use With:Cable
    Size:2 in
    Mounting Position:Floor Mount
    Packaging:50 per Pack
    Mounting Type:Wall Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCH32-L1410
    • Size 2 in
    • Materials Pre-Galvanized Steel
    • Mounting Position Floor Mount
    Product Overview:
    Eaton® Fastener, Packaging: 50 Per Pack, Steel, Wall Mount