Leviton 49991-5SC FastCAM® Fiber Connectors, SC 50/125 | Graybar Store
Leviton - FastCAM® Fiber Connectors, SC 50/125 - 49991-5SC
+ / - Hover over image to Zoom
Other Views

    FastCAM® Fiber Connectors, SC 50/125

    Manufacturer: Leviton
    Manufacturer #: 49991-5SC
    SKU: 25067074
    $19.98
    Checking Pricing
         
    Ferrule:Pre-Radiused Zirconia
    Fiber Category:Multimode - OM2
    Adapter Type:SC
    Packaging:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49991-5SC
    • Adapter Type SC
    • Ferrule Pre-Radiused Zirconia
    • Fiber Category Multimode - OM2
    • Packaging 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    FastCAM® SC (Black) pre-polished connector for 50 um multimode OM2 fiber cable.
    • Requires no epoxy curing or polishing; provides immediate termination
    • Precision mechanical termination
    • Low insertion loss connection
    • Uses proven, molded v-groove technologies