Leviton 49800-MSK FastCAM Connector Opt-X Tool Kit | Graybar Store
Leviton - FastCAM Connector Opt-X Tool Kit - 49800-MSK
+ / - Hover over image to Zoom
Other Views

    FastCAM Connector Opt-X Tool Kit

    Manufacturer: Leviton
    Manufacturer #: 49800-MSK
    SKU: 25478952
    $1,499.85
    Checking Pricing
         
    Dimensions:55 W x 58 L x 48 H mm
    Length:58 mm
    Width (Inches):55 mm
    Size:55 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49800-MSK
    • Dimensions 55 W x 58 L x 48 H mm
    • Size 55 mm
    • Length 58 mm
    Product Overview:
    Opt-X® 49800 FastCAM Connector Opt-X Tool Kit