Cablofil (Legrand) EDRNEZ Fast Splice EDRN 50/pk. | Graybar Store
Cablofil (Legrand) - Fast Splice EDRN 50/pk. - EDRNEZ
+ / - Hover over image to Zoom
Other Views

    Fast Splice EDRN 50/pk.

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: EDRNEZ
    SKU: 99420285
    $153.55
    Checking Pricing
         
    Size:250 mm L
    Package Quantity:50
    Color:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # EDRNEZ
    • Color Steel
    • Size 250 mm L
    • Package Quantity 50
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fast Splice EDRN 50/pk. - Special Assembly Tool (EDRNTOOL) Is Included In Every Bag